L. H. Dottie SA12300 Sleeve Anchor With Hex Nut, Zinc Plated Steel, 1/2 x 3 in. (25) | Graybar Store
L. H. Dottie - Sleeve Anchor With Hex Nut, Zinc Plated Steel, 1/2 x 3 in. (25) - SA12300
+ / - Hover over image to Zoom
Other Views

    Sleeve Anchor With Hex Nut, Zinc Plated Steel, 1/2 x 3 in. (25)

    Manufacturer: L. H. Dottie
    Manufacturer #: SA12300
    SKU: 25322047
    $53.37
    Checking Pricing
         
    Size:1/2 x 3 Inch
    Anchor Type:Sleeve Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SA12300
    • Size 1/2 x 3 Inch
    • Anchor Type Sleeve Anchor
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Zinc plated steel 1/2 x 3 in. sleeve anchor with hex nut. Bolt length 3 3/8 in. Drill diameter 1/2 in. Minimum embedment 2 1/4 in.