L. H. Dottie MB123 1/2 x 3 in. Zinc Plated Steel Hex Head Tap Bolts (50) | Graybar Store
L. H. Dottie - 1/2 x 3 in. Zinc Plated Steel Hex Head Tap Bolts (50) - MB123
+ / - Hover over image to Zoom
Other Views

    1/2 x 3 in. Zinc Plated Steel Hex Head Tap Bolts (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: MB123
    SKU: 25245120
    $44.41
    Checking Pricing
         
    Length:3 in.
    Thread Size:1/2-13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MB123
    • Length 3 in.
    • Thread Size 1/2-13
    Product Overview:
    Zinc plated steel 1/2 x 3 in. grade 2 full-thread hex head tap bolts. Hex size 3/4 in. Package of 50.
    Dottie's fully threaded hex head tap bolts are made from grade 2 low carbon steel. Length is determined from the base of the fastener head. Continuous thread allows for take up adjustment.