L. H. Dottie W12334 1/2 x 3-3/4 in. Zinc Plated Full-Thread Wedge Anchors (50) | Graybar Store
L. H. Dottie - 1/2 x 3-3/4 in. Zinc Plated Full-Thread Wedge Anchors (50) - W12334
+ / - Hover over image to Zoom
Other Views

    1/2 x 3-3/4 in. Zinc Plated Full-Thread Wedge Anchors (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: W12334
    SKU: 95005740
    $86.91
    Checking Pricing
         
    Anchor Type:Full-Thread Wedge Anchor
    Length:3-3/4 in.
    Size:1/2 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # W12334
    • Size 1/2 Inch
    • Length 3-3/4 in.
    Product Overview:
    Zinc plated steel 1/2 x 3-3/4 in. full-thread wedge anchor. Thread length 2-3/8 in. Package of 50.
    Allow for fixture thickness plus one anchor diameter for the nut and washer thickness when selecting a length.