L. H. Dottie FENWS122 1/2 x 2 in. Stainless Steel Fender Washers (100) | Graybar Store
L. H. Dottie - 1/2 x 2 in. Stainless Steel Fender Washers (100) - FENWS122
+ / - Hover over image to Zoom
Other Views

    1/2 x 2 in. Stainless Steel Fender Washers (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: FENWS122
    SKU: 25321591
    $92.74
    Checking Pricing
         
    Size:1/2 x 2 in.
    Packaging:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # FENWS122
    • Size 1/2 x 2 in.
    • Material Type Stainless Steel
    Product Overview:
    Stainless steel 1/2 x 2 in. general purpose fender washers. Package of 100.
    Dottie fender washers are for general purpose applications and provide a large load-bearing surface. Stainless steel material resists corrosion.