L. H. Dottie SA12214 Sleeve Anchor With Hex Nut, Zinc Plated Steel, 1/2 x 2 1/4 in. (25) | Graybar Store
L. H. Dottie - Sleeve Anchor With Hex Nut, Zinc Plated Steel, 1/2 x 2 1/4 in. (25) - SA12214
+ / - Hover over image to Zoom
Other Views

    Sleeve Anchor With Hex Nut, Zinc Plated Steel, 1/2 x 2 1/4 in. (25)

    Manufacturer: L. H. Dottie
    Manufacturer #: SA12214
    SKU: 25322008
    $34.72
    Checking Pricing
         
    Size:1/2 x 2-1/4 Inch
    Anchor Type:Sleeve Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SA12214
    • Size 1/2 x 2-1/4 Inch
    • Anchor Type Sleeve Anchor
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Zinc plated steel 1/2 x 2 1/4 in. sleeve anchor with hex nut. Bolt length 2 7/8 in. Drill diameter 1/2 in. Minimum embedment 2 1/8 in.
    Dottie's sleeve anchors are silimar to wedge anchors. They can be used in the same materials as the wedge anchor, but can also be used in soft concretes because the compression load can be distributed over a longer length. They can be installed through the fixture. Assemble nut and washer on stud and insert into predrilled hole. Anchor is hammered into hole until the nut is seated.