Crouse Hinds (Eaton) ECGJH115 Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Male, 1/2 x 15 in. | Graybar Store
Crouse Hinds (Eaton) - Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Male, 1/2 x 15 in. - ECGJH115
+ / - Hover over image to Zoom
Other Views

    Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Male, 1/2 x 15 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ECGJH115
    SKU: 88070052
    $281.93
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Additional Features:Braid Length 15 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ECGJH115
    • Type Hazardous Location, Male/Male
    • Additional Features Braid Length 15 in.
    • Materials Brass and Bronze Braid
    • Throat Type Insulated
    Product Overview:
    Male/male coupling for 1/2 inch rigid/IMC conduit. Coupling is brass with 15 inch bronze braid.