L. H. Dottie MD6XL 1/2 x 12 in. Carbide Tip Masonry Drill Bit | Graybar Store
L. H. Dottie - 1/2 x 12 in. Carbide Tip Masonry Drill Bit - MD6XL
+ / - Hover over image to Zoom
Other Views

    1/2 x 12 in. Carbide Tip Masonry Drill Bit

    Manufacturer: L. H. Dottie
    Manufacturer #: MD6XL
    SKU: 25321579
    $16.00
    Checking Pricing
         
    Overall Length (Inches):12
    Hole Size:1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MD6XL
    • Hole Size 1/2 in.
    • Materials Tungsten Carbide
    • Overall Length (Inches) 12
    • For Use With Brick, Concrete, Tile, Slate, Cinder Block
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Dottie L H Company MD6XL PC 6320 Masonry drill Bit, 1/2 IN Bit Diameter, 12 IN Overall Length, 1/2 IN Shank, Drill Size: 1/2 IN, Tungsten Carbide Tip, Black Oxide, For Brick, Concrete, Tile, Slate And Cinder Block