L. H. Dottie 5MB121 1/2 x 1 in. Zinc Plated Steel Hex Head Cap Screws With Partial Thread | Graybar Store
L. H. Dottie - 1/2 x 1 in. Zinc Plated Steel Hex Head Cap Screws With Partial Thread - 5MB121
+ / - Hover over image to Zoom
Other Views

    1/2 x 1 in. Zinc Plated Steel Hex Head Cap Screws With Partial Thread

    Manufacturer: L. H. Dottie
    Manufacturer #: 5MB121
    SKU: 25321827
    $31.17
    Checking Pricing
         
    Length:1 in.
    Thread Size:1/2-13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 5MB121
    • Length 1 in.
    • Thread Size 1/2-13
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Grade 5 zinc plated steel 1/2 x 1 in. hex head cap screws. Hex size 3/4 in. Package of 50.
    Dottie Grade 5 carbon steel hex head cap screws are medium strength (120,000 PSI tensile). Length is determined from the base of the fastener head.