L. H. Dottie MBS121 1/2 x 1 in. Stainless Steel Hex Head Cap Screws With Partial Thread (50) | Graybar Store
L. H. Dottie - 1/2 x 1 in. Stainless Steel Hex Head Cap Screws With Partial Thread (50) - MBS121
+ / - Hover over image to Zoom
Other Views

    1/2 x 1 in. Stainless Steel Hex Head Cap Screws With Partial Thread (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: MBS121
    SKU: 25321978
    $88.70
    Checking Pricing
         
    Length:1 in.
    Thread Size:1/2-13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # MBS121
    • Length 1 in.
    • Thread Size 1/2-13
    Product Overview:
    Stainless steel 1/2 x 1 in. hex head cap screws with partial thread. Hex size 3/4 in. Package of 50.
    Dottie stainless steel hex head cap screws are used in non-critical applications with nuts and washers. Length is determined from the base of the fastener head. 18-8 stainless steel is used where corrosion resistance is required (18% chromium and 8% nickel).