L. H. Dottie FENW12138 Fender Washer, Zinc Plated Steel, 1/2 x 1 3/8 in. (100) | Graybar Store
L. H. Dottie - Fender Washer, Zinc Plated Steel, 1/2 x 1 3/8 in. (100) - FENW12138
+ / - Hover over image to Zoom
Other Views

    Fender Washer, Zinc Plated Steel, 1/2 x 1 3/8 in. (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: FENW12138
    SKU: 25364164
    $18.09
    Checking Pricing
         
    Size:1/2 x 1-3/8 in.
    Packaging:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # FENW12138
    • Size 1/2 x 1-3/8 in.
    • Material Type Zinc Plated Steel
    • Packaging 100
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Zinc plated steel 3/8 x 1 3/8 in. general purpose fender washers. Package of 100.
    Dottie fender washers are for general purpose applications and provide a large load-bearing surface.