Thomas and Betts TX210 1/2 to 3/8 Inch Steel City® Zinc Die Cast EMT Set-Screw to Clamp Style Flexible Metal Conduit Coupling | Graybar Store
Thomas and Betts - 1/2 to 3/8 Inch Steel City® Zinc Die Cast EMT Set-Screw to Clamp Style Flexible Metal Conduit Coupling - TX210
+ / - Hover over image to Zoom
Other Views

    1/2 to 3/8 Inch Steel City® Zinc Die Cast EMT Set-Screw to Clamp Style Flexible Metal Conduit Coupling

    Manufacturer: Thomas and Betts
    Manufacturer #: TX210
    SKU: 93149360
    $4.91
    Checking Pricing
         
    EMT Size (Inches):1/2 in.
    Flex Size (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TX210
    • EMT Size (Inches) 1/2 in.
    • Flex Size (Inches) 3/8 in.
    • Materials Die Cast Zinc
    Product Overview:
    Combination coupling joins 1/2 inch EMT to 3/8 inch flexible metal conduit. Connector is zinc die cast.
    Set-screw end is for EMT conduit. Clamp end is for flexible metal conduit.