Bridgeport Fittings 1308-DC 1/2 to 1 Inch Zinc Die Cast Protective Wire Ground Clamp with Steel Strap | Graybar Store
Bridgeport Fittings - 1/2 to 1 Inch Zinc Die Cast Protective Wire Ground Clamp with Steel Strap - 1308-DC
+ / - Hover over image to Zoom
Other Views

    1/2 to 1 Inch Zinc Die Cast Protective Wire Ground Clamp with Steel Strap

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1308-DC
    SKU: 88031274
    $3.26
    Checking Pricing
         
    Pipe Size (Inches):1/2 to 1 in.
    Wire Size:8 to 4 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1308-DC
    • Materials Die Cast Zinc
    • Pipe Size (Inches) 1/2 to 1 in.
    • Wire Size 8 to 4 AWG
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wire ground clamp connects 8 to 4 AWG bare wire to 1/2 to 1 inch pipe. Ground clamp is zinc die cast with steel strap.