Burndy C11HD4/0DBRK 1/2 to 1 Inch to 8 to 4/0 AWG Burndy Cast Bronze Direct Burial Ground Clamp With Bronze Hardware, Display | Graybar Store
Burndy - 1/2 to 1 Inch to 8 to 4/0 AWG Burndy Cast Bronze Direct Burial Ground Clamp With Bronze Hardware, Display - C11HD4/0DBRK
+ / - Hover over image to Zoom
Other Views

    1/2 to 1 Inch to 8 to 4/0 AWG Burndy Cast Bronze Direct Burial Ground Clamp With Bronze Hardware, Display

    Manufacturer: Burndy
    Manufacturer #: C11HD4/0DBRK
    SKU: 25637874
    $15.54
    Checking Pricing
         
    Pipe Size (Inches):1/2 to 1 in.
    Wire Size:8 to 4/0 AWG
    Packaging:Display
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # C11HD4/0DBRK
    • Materials Cast Bronze and Bronze Hardware
    • Pipe Size (Inches) 1/2 to 1 in.
    • Wire Size 8 to 4/0 AWG
    • Packaging Display
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Wire ground clamp connects 8 to 4/0 AWG bare wire to 1/2 to 1 inch pipe. Ground clamp is cast bronze with bronze hardware. Display package.