Crouse Hinds (Eaton) 141DC 1/2 to 1 Inch to 8 to 2 AWG Zinc Die Cast Ground Clamp | Graybar Store
Crouse Hinds (Eaton) - 1/2 to 1 Inch to 8 to 2 AWG Zinc Die Cast Ground Clamp - 141DC
+ / - Hover over image to Zoom
Other Views

    1/2 to 1 Inch to 8 to 2 AWG Zinc Die Cast Ground Clamp

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 141DC
    SKU: 91033724
    $3.55
    Checking Pricing
         
    Pipe Size (Inches):1/2 to 1 in.
    Wire Size:8 to 2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 141DC
    • Materials Die Cast Zinc
    • Pipe Size (Inches) 1/2 to 1 in.
    Product Overview:
    Wire ground clamp connects 8 to 2 AWG bare wire to 1/2 to 1 inch pipe. Ground clamp is zinc die cast.