Burndy C11LH1 1/2 to 1 Inch to 6 to 10 AWG Cast Bronze Mechanical Grounding Clamp for Rigid/IMC Conduit with Zinc Plated Hardware | Graybar Store
Burndy - 1/2 to 1 Inch to 6 to 10 AWG Cast Bronze Mechanical Grounding Clamp for Rigid/IMC Conduit with Zinc Plated Hardware - C11LH1
+ / - Hover over image to Zoom
Other Views

    1/2 to 1 Inch to 6 to 10 AWG Cast Bronze Mechanical Grounding Clamp for Rigid/IMC Conduit with Zinc Plated Hardware

    Manufacturer: Burndy
    Manufacturer #: C11LH1
    SKU: 97206519
    $16.28
    Checking Pricing
         
    Pipe Size (Inches):1/2 to 1 in.
    Wire Size:10 Stranded to 6 Solid AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # C11LH1
    • Materials Cast Bronze and Zinc Plated Hardware
    • Pipe Size (Inches) 1/2 to 1 in.
    • Wire Size 10 Stranded to 6 Solid AWG
    • For Use With Rigid/IMC Conduit
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Grounding clamp for 1/2 to 1 inch water pipe, 6 solid to 10 stranded ground and 1/2 inch hub. Clamp is bronze with a single zinc plated screw.