Burndy GAR3902BU 1/2 to 1 Inch to 4 to 4/0 AWG High-Conductivity Copper Alloy Direct Burial Grounding Connector With Silicone Bronze Hardware | Graybar Store
Burndy - 1/2 to 1 Inch to 4 to 4/0 AWG High-Conductivity Copper Alloy Direct Burial Grounding Connector With Silicone Bronze Hardware - GAR3902BU
+ / - Hover over image to Zoom
Other Views

    1/2 to 1 Inch to 4 to 4/0 AWG High-Conductivity Copper Alloy Direct Burial Grounding Connector With Silicone Bronze Hardware

    Manufacturer: Burndy
    Manufacturer #: GAR3902BU
    SKU: 94010519
    $32.29
    Checking Pricing
         
    Pipe Size (Inches):1/2 to 1 in.
    Wire Size:4 to 4/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GAR3902BU
    • Materials Copper Alloy and Silicone Bronze Hardware
    • Pipe Size (Inches) 1/2 to 1 in.
    • Wire Size 4 to 4/0 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mechanical grounding connector connects 4 to 4/0 AWG wire to 1/2 to 1 inch pipe. Connector is copper alloy with silicone bronze hardware. Connector is rated for direct burial.