Burndy C11CSH2 1/2 to 1 Inch to 4/0 AWG Rigid Conduit Cast Bronze Grounding Clamp with Copper Strap | Graybar Store
Burndy - 1/2 to 1 Inch to 4/0 AWG Rigid Conduit Cast Bronze Grounding Clamp with Copper Strap - C11CSH2
+ / - Hover over image to Zoom
Other Views

    1/2 to 1 Inch to 4/0 AWG Rigid Conduit Cast Bronze Grounding Clamp with Copper Strap

    Manufacturer: Burndy
    Manufacturer #: C11CSH2
    SKU: 97206539
    $22.58
    Checking Pricing
         
    Pipe Size (Inches):1/2 to 1 in.
    Wire Size:4/0 Stranded AWG
    Hub Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # C11CSH2
    • Hub Size (Inches) 3/4 in.
    • Materials Bronze and Copper Strap
    • Pipe Size (Inches) 1/2 to 1 in.
    • Wire Size 4/0 Stranded AWG
    • For Use With Rigid/IMC Conduit
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Grounding clamp for 1/2 to 1 inch water pipe, 4/0 AWG solid maximum wire and 3/4 inch hub. Clamp is cast bronze with copper strap and zinc plated screws.