Burndy GC15ARK 1/2 to 1 Inch to 14 to 1/0 AWG Dual-Rated Tin-Plated High-Strength Aluminum Alloy Mechanical Grounding Connector, Display | Graybar Store
Burndy - 1/2 to 1 Inch to 14 to 1/0 AWG Dual-Rated Tin-Plated High-Strength Aluminum Alloy Mechanical Grounding Connector, Display - GC15ARK
+ / - Hover over image to Zoom
Other Views

    1/2 to 1 Inch to 14 to 1/0 AWG Dual-Rated Tin-Plated High-Strength Aluminum Alloy Mechanical Grounding Connector, Display

    Manufacturer: Burndy
    Manufacturer #: GC15ARK
    SKU: 25637876
    $5.16
    Checking Pricing
         
    Pipe Size (Inches):1/2 to 1 in.
    Wire Size:14 to 1/0 AWG
    Packaging:Display
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GC15ARK
    • Materials Tin-Plated High-Strength Aluminum Alloy
    • Pipe Size (Inches) 1/2 to 1 in.
    • Wire Size 14 to 1/0 AWG
    • Packaging Display
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Mechanical grounding connector connects 14 to 1/0 AWG wire to 1/2 to 1 inch pipe. Connector is tin-plated aluminum alloy. Connector is dual-rated. Display package.