Burndy GC15A 1/2 to 1 Inch to 14 to 1/0 AWG Dual-Rated Tin-Plated High-Strength Aluminum Alloy Mechanical Grounding Connector | Graybar Store
Burndy - 1/2 to 1 Inch to 14 to 1/0 AWG Dual-Rated Tin-Plated High-Strength Aluminum Alloy Mechanical Grounding Connector - GC15A
+ / - Hover over image to Zoom
Other Views

    1/2 to 1 Inch to 14 to 1/0 AWG Dual-Rated Tin-Plated High-Strength Aluminum Alloy Mechanical Grounding Connector

    Manufacturer: Burndy
    Manufacturer #: GC15A
    SKU: 92047471
    $7.47
    Checking Pricing
         
    Pipe Size (Inches):1/2 to 1 in.
    Wire Size:14 to 1/0 AWG
    Packaging:Standard
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GC15A
    • Materials Tin-Plated High-Strength Aluminum Alloy
    • Pipe Size (Inches) 1/2 to 1 in.
    • Wire Size 14 to 1/0 AWG
    • Packaging Standard
    • Country of Origin US - USA
    Product Overview:
    Mechanical grounding connector connects 14 to 1/0 AWG wire to 1/2 to 1 inch pipe. Connector is tin-plated aluminum alloy. Connector is dual-rated.