Burndy CZ11 1/2 to 1 Inch to 10 to 2 AWG Zinc Die Cast Ground Clamp With Zinc Plated Steel Hardware | Graybar Store
Burndy - 1/2 to 1 Inch to 10 to 2 AWG Zinc Die Cast Ground Clamp With Zinc Plated Steel Hardware - CZ11
+ / - Hover over image to Zoom
Other Views

    1/2 to 1 Inch to 10 to 2 AWG Zinc Die Cast Ground Clamp With Zinc Plated Steel Hardware

    Manufacturer: Burndy
    Manufacturer #: CZ11
    SKU: 97206534
    $2.30
    Checking Pricing
         
    Pipe Size (Inches):1/2 to 1 in.
    Wire Size:10 to 2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # CZ11
    • Materials Die Cast Zinc and Zinc Plated Steel Hardware
    • Pipe Size (Inches) 1/2 to 1 in.
    • Wire Size 10 to 2 AWG
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Wire ground clamp connects 10 to 2 AWG bare wire to 1/2 to 1 inch pipe. Ground clamp is zinc die cast with zinc plated steel hardware.