Arlington 720Z 1/2 to 1 Inch Pipe to 8 to 2 AWG Wire Zinc Die Cast Bare Wire Ground Clamp | Graybar Store
Arlington - 1/2 to 1 Inch Pipe to 8 to 2 AWG Wire Zinc Die Cast Bare Wire Ground Clamp - 720Z
+ / - Hover over image to Zoom
Other Views

    1/2 to 1 Inch Pipe to 8 to 2 AWG Wire Zinc Die Cast Bare Wire Ground Clamp

    Manufacturer: Arlington
    Manufacturer #: 720Z
    SKU: 91028728
    $2.37
    Checking Pricing
         
    Pipe Size (Inches):1/2 to 1 in.
    Wire Size:8 to 2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 720Z
    • Materials Die Cast Zinc
    • Pipe Size (Inches) 1/2 to 1 in.
    • Wire Size 8 to 2 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wire ground clamp connects 8 to 2 AWG bare wire to 1/2 to 1 inch pipe. Ground clamp is zinc die cast.