Arlington 720DB 1/2 to 1 Inch Pipe to 10 to 2 AWG Wire Bronze Bare Wire Direct Burial Ground Clamp With Bronze Hardware | Graybar Store
Arlington - 1/2 to 1 Inch Pipe to 10 to 2 AWG Wire Bronze Bare Wire Direct Burial Ground Clamp With Bronze Hardware - 720DB
+ / - Hover over image to Zoom
Other Views

    1/2 to 1 Inch Pipe to 10 to 2 AWG Wire Bronze Bare Wire Direct Burial Ground Clamp With Bronze Hardware

    Manufacturer: Arlington
    Manufacturer #: 720DB
    SKU: 91029107
    $8.73
    Checking Pricing
         
    Pipe Size (Inches):1/2 to 1 in.
    Wire Size:10 to 2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 720DB
    • Materials Bronze and Bronze Hardware
    • Pipe Size (Inches) 1/2 to 1 in.
    • Wire Size 10 to 2 AWG
    • Country of Origin IN - India
    Product Overview:
    Wire ground clamp connects 10 to 2 AWG bare wire to 1/2 to 1 inch pipe. Ground clamp is bronze with bronze hardware. Ground clamp is for direct burial.