Arlington 720BBS 1/2 to 1 Inch Pipe Brass Bare Wire Ground Clamp With Brass Hardware | Graybar Store
Arlington - 1/2 to 1 Inch Pipe Brass Bare Wire Ground Clamp With Brass Hardware - 720BBS
+ / - Hover over image to Zoom
Other Views

    1/2 to 1 Inch Pipe Brass Bare Wire Ground Clamp With Brass Hardware

    Manufacturer: Arlington
    Manufacturer #: 720BBS
    SKU: 96077613
    $6.86
    Checking Pricing
         
    Pipe Size (Inches):1/2 to 1 in.
    Wire Size:10 to 2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 720BBS
    • Materials Brass and Brass Hardware
    • Pipe Size (Inches) 1/2 to 1 in.
    • Wire Size 10 to 2 AWG
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Wire ground clamp connects 10 to 2 AWG bare wire to 1/2 to 1 inch pipe. Ground clamp is brass with brass hardware.