Burndy C5 1/2 to 1 Inch Light Duty Cast Bronze Ground Clamp With Bronze Hardware | Graybar Store
Burndy - 1/2 to 1 Inch Light Duty Cast Bronze Ground Clamp With Bronze Hardware - C5
+ / - Hover over image to Zoom
Other Views

    1/2 to 1 Inch Light Duty Cast Bronze Ground Clamp With Bronze Hardware

    Manufacturer: Burndy
    Manufacturer #: C5
    SKU: 97184721
    $2.99
    Checking Pricing
         
    Pipe Size (Inches):1/2 to 1 in.
    Wire Size:10 to 2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # C5
    • Materials Cast Bronze and Bronze Hardware
    • Pipe Size (Inches) 1/2 to 1 in.
    • Wire Size 10 to 2 AWG
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Wire ground clamp connects 10 to 2 AWG bare wire to 1/2 to 1 inch pipe. Ground clamp is cast bronze with bronze hardware.