Bridgeport Fittings 1325-B 1/2 to 1 Inch Brass Ground Clamp with Threaded Hub | Graybar Store
Bridgeport Fittings - 1/2 to 1 Inch Brass Ground Clamp with Threaded Hub - 1325-B
+ / - Hover over image to Zoom
Other Views

    1/2 to 1 Inch Brass Ground Clamp with Threaded Hub

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 1325-B
    SKU: 88031289
    $8.66
    Checking Pricing
         
    Pipe Size (Inches):1/2 to 1 in.
    Wire Size:8 to 4 AWG
    Additional Features:Rigid Trade Size 1/2 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 1325-B
    • Additional Features Rigid Trade Size 1/2 Inch
    • Materials Brass
    • Pipe Size (Inches) 1/2 to 1 in.
    • Wire Size 8 to 4 AWG
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Wire ground clamp connects 8 to 4 AWG bare wire to 1/2 to 1 inch pipe or 1/2 inch rigid conduit. Ground clamp is brass.