Panduit GC-15A-Q 1/2 to 1 Inch and 14 to 1/0 AWG Dual-Rated Aluminum Ground Clamp With Plated Steel Hardware | Graybar Store
Panduit - 1/2 to 1 Inch and 14 to 1/0 AWG Dual-Rated Aluminum Ground Clamp With Plated Steel Hardware - GC-15A-Q
+ / - Hover over image to Zoom
Other Views

    1/2 to 1 Inch and 14 to 1/0 AWG Dual-Rated Aluminum Ground Clamp With Plated Steel Hardware

    Manufacturer: Panduit
    Manufacturer #: GC-15A-Q
    SKU: 25029990
    $9.64
    Checking Pricing
         
    Pipe Size (Inches):1/2 to 1 in.
    Wire Size:14 to 1/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # GC-15A-Q
    • Materials Aluminum With Plated Steel Hardware
    • Pipe Size (Inches) 1/2 to 1 in.
    Product Overview:
    Ground clamp connects 14 to 1/0 AWG wire to 1/2 to 1 inch pipe. Ground clamp is aluminum with plated steel hardware. Ground clamp is dual-rated.