Raco 2504 1/2 to 1 Inch and 10 to 2 AWG Raco® Bronze Alloy Bare Wire Ground Clamp With Steel Hardware | Graybar Store
Raco - 1/2 to 1 Inch and 10 to 2 AWG Raco® Bronze Alloy Bare Wire Ground Clamp With Steel Hardware - 2504
+ / - Hover over image to Zoom
Other Views

    1/2 to 1 Inch and 10 to 2 AWG Raco® Bronze Alloy Bare Wire Ground Clamp With Steel Hardware

    Manufacturer: Raco
    Manufacturer #: 2504
    SKU: 88217943
    $14.38
    Checking Pricing
         
    Pipe Size (Inches):1/2 to 1 in.
    Wire Size:10 to 2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2504
    • Materials Bronze Alloy and Steel Hardware
    • Pipe Size (Inches) 1/2 to 1 in.
    • Wire Size 10 to 2 AWG
    • Country of Origin IN - India
    Product Overview:
    Wire ground clamp connects 10 to 2 AWG bare wire to 1/2 to 1 inch pipe. Ground clamp is bronze alloy with steel hardware.