NSI Industries GLC-12RDB 1/2 to 1 Inch and 10 to 2 AWG Bronze Direct Burial Ground Clamp With Silicone Bronze Hardware | Graybar Store
NSI Industries - 1/2 to 1 Inch and 10 to 2 AWG Bronze Direct Burial Ground Clamp With Silicone Bronze Hardware - GLC-12RDB
+ / - Hover over image to Zoom
Other Views

    1/2 to 1 Inch and 10 to 2 AWG Bronze Direct Burial Ground Clamp With Silicone Bronze Hardware

    Manufacturer: NSI Industries
    Manufacturer #: GLC-12RDB
    SKU: 25090984
    $10.10
    Checking Pricing
         
    Pipe Size (Inches):1/2 to 1 in.
    Wire Size:10 to 2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # GLC-12RDB
    • Materials Bronze and Silicone Bronze Hardware
    • Pipe Size (Inches) 1/2 to 1 in.
    • Wire Size 10 to 2 AWG
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Ground clamp connects 10 to 2 AWG wire to 1/2 to 1 inch pipe. Ground clamp is bronze with silicone bronze hardware.