Thomas and Betts JD 1/2 to 1 Inch and 10 to 2 AWG Blackburn® Cast Bronze Ground Clamp | Graybar Store
Thomas and Betts - 1/2 to 1 Inch and 10 to 2 AWG Blackburn® Cast Bronze Ground Clamp - JD
+ / - Hover over image to Zoom
Other Views

    1/2 to 1 Inch and 10 to 2 AWG Blackburn® Cast Bronze Ground Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: JD
    SKU: 90000003
    $8.69
    Checking Pricing
         
    Pipe Size (Inches):1/2 to 1 in.
    Wire Size:10 to 2 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # JD
    • Materials Cast Bronze
    • Pipe Size (Inches) 1/2 to 1 in.
    Product Overview:
    Ground clamp joins 10 to 2 AWG wire to 1/2 to 1 inch pipe. Ground clamp is cast bronze.