Thomas and Betts JP12 1/2 to 1 Inch, 10 to 6 AWG Blackburn® Cast Bronze Rigid Conduit Ground Clamp With Zinc Plated Hardware | Graybar Store
Thomas and Betts - 1/2 to 1 Inch, 10 to 6 AWG Blackburn® Cast Bronze Rigid Conduit Ground Clamp With Zinc Plated Hardware - JP12
+ / - Hover over image to Zoom
Other Views

    1/2 to 1 Inch, 10 to 6 AWG Blackburn® Cast Bronze Rigid Conduit Ground Clamp With Zinc Plated Hardware

    Manufacturer: Thomas and Betts
    Manufacturer #: JP12
    SKU: 88034215
    $18.96
    Checking Pricing
         
    Pipe Size (Inches):1/2 to 1 in.
    Wire Size:10 to 6 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # JP12
    • Materials Cast Bronze and Plated Hardware
    • Pipe Size (Inches) 1/2 to 1 in.
    • Wire Size 10 to 6 AWG
    Product Overview:
    Cast Bronze Ground Clamp for Wire Range 10 - 6, Water Pipe Size 1/2 - 1, Conduit Size 1/2
    Cast Bronze Ground Clamp for Wire Range 10 - 6, Water Pipe Size 1/2 - 1, Conduit Size 1/2