Bridgeport Fittings AMC-5075 1/2 to 1/2 Inch Steel MC Cable Connector with Snap-In Set-Screw With Insulated Throat | Graybar Store
Bridgeport Fittings - 1/2 to 1/2 Inch Steel MC Cable Connector with Snap-In Set-Screw With Insulated Throat - AMC-5075
+ / - Hover over image to Zoom
Other Views

    1/2 to 1/2 Inch Steel MC Cable Connector with Snap-In Set-Screw With Insulated Throat

    Manufacturer: Bridgeport Fittings
    Manufacturer #: AMC-5075
    SKU: 25079097
    $2.19
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    KO Size (Inches):1/2 in.
    Connections:Snap-In Set-Screw With Insulated Throat
    Additional Features:Maximum Opening 0.920 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # AMC-5075
    • Connections Snap-In Set-Screw With Insulated Throat
    • Additional Features Maximum Opening 0.920 Inch
    • KO Size (Inches) 1/2 in.
    • Materials Steel
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Steel snap-in set-screw connector for 1/2 inch MC cable has an insulated throat.