Bridgeport Fittings 281 1/2 to 1/2 Inch Malleable Iron EMT Compression to Clamp Style Flexible Metal Conduit Fitting | Graybar Store
Bridgeport Fittings - 1/2 to 1/2 Inch Malleable Iron EMT Compression to Clamp Style Flexible Metal Conduit Fitting - 281
+ / - Hover over image to Zoom
Other Views

    1/2 to 1/2 Inch Malleable Iron EMT Compression to Clamp Style Flexible Metal Conduit Fitting

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 281
    SKU: 88031627
    $10.15
    Checking Pricing
         
    EMT Size (Inches):1/2 in.
    Flex Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 281
    • EMT Size (Inches) 1/2 in.
    • Flex Size (Inches) 1/2 in.
    • Materials Malleable Iron
    • For Use With EMT and Flexible Metallic Conduit
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Compression connector joins 1/2 inch EMT to 1/2 inch clamp style flexible metal conduit. Connector is malleable iron.