L. H. Dottie LT50 Liquid Tight Connector, Zinc Die Cast, Straight, 1/2 in. | Graybar Store
L. H. Dottie - Liquid Tight Connector, Zinc Die Cast, Straight, 1/2 in. - LT50
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Zinc Die Cast, Straight, 1/2 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: LT50
    SKU: 90011213
    $80.58
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # LT50
    • Materials Die Cast Zinc
    • Throat Type Non-Insulated
    • For Use With Metallic and Non-Metallic Type B Liquidtight Conduit
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin IN - India
    Product Overview:
    Straight liquidtight connector for 1/2 inch liquidtight conduit. Connector is zinc die cast.