Arlington 820A 1/2 Inch Zinc Die Cast Raintight EMT Compression Connector with Insulated Throat | Graybar Store
Arlington - 1/2 Inch Zinc Die Cast Raintight EMT Compression Connector with Insulated Throat - 820A
+ / - Hover over image to Zoom
Other Views

    1/2 Inch Zinc Die Cast Raintight EMT Compression Connector with Insulated Throat

    Manufacturer: Arlington
    Manufacturer #: 820A
    SKU: 90082680
    $1.13
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 820A
    • Materials Die Cast Zinc
    • Throat Type Insulated
    • For Use With EMT Conduit
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Compression connector for 1/2 inch EMT. Connector is CSA listed rain tight and UL listed concrete tight. Connector is steel. Connector has an insulated throat.