Bridgeport Fittings 595-DC2 1/2 Inch Zinc Die Cast Mighty-Seal® MC/TECK Cable Connector with PVC Jacket | Graybar Store
Bridgeport Fittings - 1/2 Inch Zinc Die Cast Mighty-Seal® MC/TECK Cable Connector with PVC Jacket - 595-DC2
+ / - Hover over image to Zoom
Other Views

    1/2 Inch Zinc Die Cast Mighty-Seal® MC/TECK Cable Connector with PVC Jacket

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 595-DC2
    SKU: 25069996
    $15.74
    Checking Pricing
         
    KO Size (Inches):1/2 in.
    Trade Size (Inches):1/2 in.
    Additional Features:MC Cable Range 12/2 to 10/3, TECK Cable Range 14/2 to 12/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 595-DC2
    • Additional Features MC Cable Range 12/2 to 10/3, TECK Cable Range 14/2 to 12/2
    • KO Size (Inches) 1/2 in.
    • Materials Die Cast Zinc
    • For Use With MC/TECK Cable
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Cable connector joins 12/2 to 10/3 PVC jacketed MC cable or 14/2 to 12/2 TECK cable to 1/2 inch K.O.. Connector is zinc die cast.