Bridgeport Fittings 650-HD2 Heavy Duty Twin Screw Cable Connector, Die Cast Zinc, for Non-Metallic Cable and SJO Cord, 1/2 in. | Graybar Store
Bridgeport Fittings - Heavy Duty Twin Screw Cable Connector, Die Cast Zinc, for Non-Metallic Cable and SJO Cord, 1/2 in. - 650-HD2
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Twin Screw Cable Connector, Die Cast Zinc, for Non-Metallic Cable and SJO Cord, 1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 650-HD2
    SKU: 25042080
    $0.35
    Checking Pricing
         
    KO Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 650-HD2
    • Connection Type Twin Screw
    • KO Size (Inches) 1/2 in.
    • Materials Die Cast Zinc
    • For Use With Non-Metallic Cable and SJO Cord
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Cable connector connects non metallic cable or SJO cord to box or enclosure with 1/2 inch KO. Cable connector can be used with 16/2 to 14/3 cable. Two-screw connector is zinc die cast with a die cast strap.