Arlington 8610 1/2 Inch Zinc Die Cast EMT Set-Screw to Clamp Style Flexible Metal Conduit Fitting | Graybar Store
Arlington - 1/2 Inch Zinc Die Cast EMT Set-Screw to Clamp Style Flexible Metal Conduit Fitting - 8610
+ / - Hover over image to Zoom
Other Views

    1/2 Inch Zinc Die Cast EMT Set-Screw to Clamp Style Flexible Metal Conduit Fitting

    Manufacturer: Arlington
    Manufacturer #: 8610
    SKU: 91028973
    $4.06
    Checking Pricing
         
    Flex Size (Inches):1/2 in.
    EMT Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 8610
    • EMT Size (Inches) 1/2 in.
    • Flex Size (Inches) 1/2 in.
    • Materials Die Cast Zinc
    • For Use With EMT to Flexible Metallic Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Combination coupling joins 1/2 inch EMT to 1/2 inch flexible metal conduit. Connector is zinc die cast.
    Screw clamp end is for flexible conduit. Set screw end is for EMT.