Arlington NMLT50 Liquid Tight Connector, UV-Rated Plastic, Straight, Grey, 1/2 in. | Graybar Store
Arlington - Liquid Tight Connector, UV-Rated Plastic, Straight, Grey, 1/2 in. - NMLT50
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, UV-Rated Plastic, Straight, Grey, 1/2 in.

    Manufacturer: Arlington
    Manufacturer #: NMLT50
    SKU: 90061948
    $1.96
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # NMLT50
    • Color Grey
    • Materials UV-Rated Plastic
    • For Use With Non-Metallic Type B Liquidtight Conduit
    • Trade Size (Inches) 1/2 in.
    • Country of Origin US - USA
    Product Overview:
    Straight liquidtight connector for 1/2 inch liquidtight. Connector is grey and plastic.