Bridgeport Fittings 770-42 1/2 Inch to 0.250 to 0.375 Inch Zinc Die Cast Straight Liquidtight Strain Relief Portable Cord Connector | Graybar Store
Bridgeport Fittings - 1/2 Inch to 0.250 to 0.375 Inch Zinc Die Cast Straight Liquidtight Strain Relief Portable Cord Connector - 770-42
+ / - Hover over image to Zoom
Other Views

    1/2 Inch to 0.250 to 0.375 Inch Zinc Die Cast Straight Liquidtight Strain Relief Portable Cord Connector

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 770-42
    SKU: 88032099
    $4.31
    Checking Pricing
         
    Conduit Hub Size (Inches):1/2 in.
    Cable Range (Inches):0.25 to 0.375 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 770-42
    • Cable Range (Inches) 0.25 to 0.375 in.
    • Conduit Hub Size (Inches) 1/2 in.
    • Materials Die Cast Zinc
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cord connector connects cable 0.250 to 0.375 inch to 1/2 inch conduit hub. Connector is straight, liquidtight and has a strain relief. Connector is zinc die cast.