Crouse Hinds (Eaton) TMCX050 1 L Terminator™ Thru Bulkhead Connector, Aluminum, MC Cable, NEMA 4/6P, Chico® LiquidSeal, 1/2 in., 0.49 to 0.90 in. | Graybar Store
Crouse Hinds (Eaton) - Terminator™ Thru Bulkhead Connector, Aluminum, MC Cable, NEMA 4/6P, Chico® LiquidSeal, 1/2 in., 0.49 to 0.90 in. - TMCX050 1 L
+ / - Hover over image to Zoom
Other Views

    Terminator™ Thru Bulkhead Connector, Aluminum, MC Cable, NEMA 4/6P, Chico® LiquidSeal, 1/2 in., 0.49 to 0.90 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TMCX050 1 L
    SKU: 25647700
    $140.70
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Additional Features:Standard Cable Sealing Range 0.49 to 0.90 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TMCX050 1 L
    • Type Through Bulkhead, Explosionproof
    • Additional Features Standard Cable Sealing Range 0.49 to 0.90 Inch
    • Brand Terminator II
    • Materials Aluminum
    • NEMA Ratings NEMA 4/6P
    Product Overview:
    Compression-type armored cable fitting for 1/2 inch KO. Fitting is aluminum and is listed for hazardous locations.