Thomas and Betts 3302-TB T&B® Twin Screw Cable Connector, Zinc Electroplated Steel, for Non-Metallic Cable, 1/2 in. | Graybar Store
Thomas and Betts - T&B® Twin Screw Cable Connector, Zinc Electroplated Steel, for Non-Metallic Cable, 1/2 in. - 3302-TB
+ / - Hover over image to Zoom
Other Views

    T&B® Twin Screw Cable Connector, Zinc Electroplated Steel, for Non-Metallic Cable, 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 3302-TB
    SKU: 88264146
    $1.87
    Checking Pricing
         
    KO Size (Inches):1/2 in.
    Additional Features:Wire Size 0.25 to 0.59 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 3302-TB
    • Additional Features Wire Size 0.25 to 0.59 in.
    • Connection Type Twin Screw
    • Finish Zinc Plated
    • KO Size (Inches) 1/2 in.
    Product Overview:
    Zinc electroplated steel 2-screw connector for 0.25 to 0.590 inch non-metallic sheathed cable or flexible cord and 1/2 inch KO.