Thomas and Betts 2520-2 1/2 Inch T&B® Steel Multi-Hole Liquidtight Flexible Cord and Cable Connector | Graybar Store
Thomas and Betts - 1/2 Inch T&B® Steel Multi-Hole Liquidtight Flexible Cord and Cable Connector - 2520-2
+ / - Hover over image to Zoom
Other Views

    1/2 Inch T&B® Steel Multi-Hole Liquidtight Flexible Cord and Cable Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: 2520-2
    SKU: 97251544
    $13.12
    Checking Pricing
         
    Cable Range (Inches):0.215 to 0.22 in.
    Conduit Hub Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 2520-2
    • Cable Range (Inches) 0.215 to 0.22 in.
    • Conduit Hub Size (Inches) 1/2 in.
    • Materials Steel
    Product Overview:
    1/2 Inch Steel Multi-Hole Cord Connector with 2 Holes, Cord Diameter-.215-.220