Thomas and Betts LT50M Bullet® Liquid Tight Connector, Steel, Straight, 1/2 in. | Graybar Store
Thomas and Betts - Bullet® Liquid Tight Connector, Steel, Straight, 1/2 in. - LT50M
+ / - Hover over image to Zoom
Other Views

    Bullet® Liquid Tight Connector, Steel, Straight, 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: LT50M
    SKU: 91004898
    $6.07
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LT50M
    • Brand The Bullet
    • Materials Steel
    • Throat Type Non-Insulated
    • For Use With Flexible Non-Metallic Liquidtight Conduit
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Straight liquidtight connector for 1/2 inch flexible non-metallic liquidtight conduit. Connector is steel.