Milwaukee Tool 1680-20 1/2 Inch Super Hawg™ Power Drill | Graybar Store
Milwaukee Tool - 1/2 Inch Super Hawg™ Power Drill - 1680-20
+ / - Hover over image to Zoom
Other Views

    1/2 Inch Super Hawg™ Power Drill

    Manufacturer: Milwaukee Tool
    Manufacturer #: 1680-20
    SKU: 22038917
    $446.57
    Checking Pricing
         
    Voltage Ratings:120V
    Amperage Rating:13
    Additional Features:450/1750 RPM At No Load
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 1680-20
    • Type Power Drill
    • Additional Features 450/1750 RPM At No Load
    • Amperage Rating 13
    • Brand Hawg
    • Voltage Ratings 120V
    • Country of Origin CN - China
    Product Overview:
    Super Hawg™ power drill includes side handle.
    Super Hawg™
  • Power Drill Features:
    • Clutch In Low Speed
    • High Operating Speeds For Maximum Productivity
    • 90 DEG Left-Right
    • Roto-Lok Handle For Maximum Operating Comfort
    • Easy Turn Gear Shift Knob
    • Comfort Grip Switch Handle And Gear Case With Front T-Bar Handle
    • Chuck Type: Keyed
    • Cord Type: 8 FT Fixed
    • Tool Weight: 14.700 LB
    • Capacity In Wood: 6 IN Hole Saw
    • Spindle Lock: No
    • Metal Capacity: 1/2 IN Twist Bit
    • Spindle Size: 5/8-16 IN
    • Gear Train: Triple
    • Construction Type: Grounded
    • Length: 22 IN
  •