Crouse Hinds (Eaton) CGB193 SG Strain Relief Cord Connector, NEMA 3R, Zinc Electroplated Steel, Tray Cable, Sealing Gasket, 0.250 to 0.375 in., 1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Strain Relief Cord Connector, NEMA 3R, Zinc Electroplated Steel, Tray Cable, Sealing Gasket, 0.250 to 0.375 in., 1/2 in. - CGB193 SG
+ / - Hover over image to Zoom
Other Views

    Strain Relief Cord Connector, NEMA 3R, Zinc Electroplated Steel, Tray Cable, Sealing Gasket, 0.250 to 0.375 in., 1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: CGB193 SG
    SKU: 88069095
    $13.22
    Checking Pricing
         
    Conduit Hub Size (Inches):1/2 in.
    Cable Range (Inches):0.25 to 0.375 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # CGB193 SG
    • Type Strain Relief, Sealing Gasket
    • Bend (Degree) 0
    • Cable Range (Inches) 0.25 to 0.375 in.
    • Conduit Hub Size (Inches) 1/2 in.
    Product Overview:
    Cord connector connects cable 0.250 to 0.375 inch to 1/2 inch conduit hub. Connector is straight, liquidtight and has a strain relief. Connector has a sealing gasket. Connector is constructed of zinc electroplated steel.