Arlington L421A 1/2 Inch Straight Zinc Die Cast Squeeze Flex Connector with Insulated Throat | Graybar Store
Arlington - 1/2 Inch Straight Zinc Die Cast Squeeze Flex Connector with Insulated Throat - L421A
+ / - Hover over image to Zoom
Other Views

    1/2 Inch Straight Zinc Die Cast Squeeze Flex Connector with Insulated Throat

    Manufacturer: Arlington
    Manufacturer #: L421A
    SKU: 91028827
    $2.11
    Checking Pricing
         
    Additional Features:End Stop Diameter 0.620 in.
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # L421A
    • Additional Features End Stop Diameter 0.620 in.
    • Materials Die Cast Zinc
    • Throat Type Insulated
    • For Use With Flexible Metallic Conduit
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Squeeze connector for 1/2 inch flexible metallic conduit. Connector is zinc die cast and has an insulated throat.