Bridgeport Fittings 430-SLTI Liquid Tight Connector, Steel, Straight, Insulated Throat 105°, 1/2 in. | Graybar Store
Bridgeport Fittings - Liquid Tight Connector, Steel, Straight, Insulated Throat 105°, 1/2 in. - 430-SLTI
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Steel, Straight, Insulated Throat 105°, 1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 430-SLTI
    SKU: 97117346
    $3.41
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 430-SLTI
    • Materials Steel
    • Throat Type Insulated
    • For Use With Metallic Liquidtight Conduit
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Straight liquidtight connector for 1/2 inch liquidtight conduit. Connector is insulated. Connector is steel.