Thomas and Betts XC 901 1/2 Inch Steel City® Zinc Plated Stamped Steel AC/Flex Conduit Squeeze Connector with Insulated Throat | Graybar Store
Thomas and Betts - 1/2 Inch Steel City® Zinc Plated Stamped Steel AC/Flex Conduit Squeeze Connector with Insulated Throat - XC 901
+ / - Hover over image to Zoom
Other Views

    1/2 Inch Steel City® Zinc Plated Stamped Steel AC/Flex Conduit Squeeze Connector with Insulated Throat

    Manufacturer: Thomas and Betts
    Manufacturer #: XC 901
    SKU: 88254668
    $3.77
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    KO Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # XC 901
    • KO Size (Inches) 1/2 in.
    • Materials Steel
    • Throat Type Insulated
    Product Overview:
    1/2 in. Straight Squeeze Type Connector, Malleable Iron-Zinc Plated-Zinc Plated, Insulated. For use with Armored Cable/Flexible Metal Conduit.