Arlington NMLT5 SNAP²IT® Push-On Liquid Tight Connector, UV-Rated Plastic, Straight, 1/2 in. | Graybar Store
Arlington - SNAP²IT® Push-On Liquid Tight Connector, UV-Rated Plastic, Straight, 1/2 in. - NMLT5
+ / - Hover over image to Zoom
Other Views

    SNAP²IT® Push-On Liquid Tight Connector, UV-Rated Plastic, Straight, 1/2 in.

    Manufacturer: Arlington
    Manufacturer #: NMLT5
    SKU: 22004725
    $2.00
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # NMLT5
    • Materials UV-Rated Plastic
    • For Use With Non-Metallic Type B Liquidtight Conduit
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Straight push-on liquidtight connector is 1/2 inch. Connector is plastic.