Raco 2800 1/2 Inch Raco® Zinc Electroplated Steel Metal Clad Screw Type Cable Connector with Insulated Throat | Graybar Store
Raco - 1/2 Inch Raco® Zinc Electroplated Steel Metal Clad Screw Type Cable Connector with Insulated Throat - 2800
+ / - Hover over image to Zoom
Other Views

    1/2 Inch Raco® Zinc Electroplated Steel Metal Clad Screw Type Cable Connector with Insulated Throat

    Manufacturer: Raco
    Manufacturer #: 2800
    SKU: 22082055
    $3.92
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    KO Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 2800
    • KO Size (Inches) 1/2 in.
    • Materials Steel
    • Throat Type Insulated
    • For Use With MCI, MCI-A, AC, HCF Cable
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Cable connector joins metal clad cable to 1/2 inch box or enclosure. Connector is zinc electroplated steel with an insulated throat.